0
1

RDB-480 Baileigh Pipe Bender 2038227

Order Code: ZT2600184S

£170,999.99 Inc VAT (20%)


Description

The Baileigh RDB-480 is a programmable pipe bender that shapes material at blistering speeds with professional accuracy. It is made in the USA and runs on 415 volt three-phase power. The RDB-480 can tackle heavy-duty materials, bending up to 127mm tubing and 4” schedule 80 pipe. The rotary draw bender smoothly executes 180° bends in just 25 seconds and can complete up to 360° bends. The RDB-480 stores up to 170 programs of 10 bends each in its internal memory and accepts limitless external memory. It has an easy-to-use touchscreen or handy foot pedal that can both operate the bender, when not in manual mode. The 2-piece die mount loosens to release bent tubing without a hassle.
Here are some of the benefits of using the Baileigh RDB-480:

Increased productivity: The RDB-480 can bend material at blistering speeds, which can help you to increase your productivity.
Improved accuracy: The RDB-480 is designed to bend material with professional accuracy, which can help you to produce high-quality products.
Reduced costs: The RDB-480 can help you to reduce your costs by eliminating the need for manual bending.
Increased flexibility: The RDB-480 can bend a wide variety of materials, which can give you more flexibility in your fabrication projects.
If you are looking for a programmable pipe bender that can help you to increase your productivity, improve your accuracy, reduce your costs, and increase your flexibility, then the Baileigh RDB-480 is the perfect choice for you.

See full description
Specifications for RDB-480 Baileigh Pipe Bender 2038227
  • Product Type
    Programmable Pipe Bender

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome