Tube Bender Lever Type 15 & 22mm

Tube Bender Lever Type 15 & 22mm

Order Code: ZT1223042P

£49.99 Inc VAT (20%)


Description

Die-cast steel heads suitable for bending copper pipes up to 180°. Long, cranked tubular steel handles allow smooth and fast bending. Supplied with two aluminium guide bars for Ø15 and Ø22mm pipes.

Specifications for Tube Bender Lever Type 15 & 22mm
  • MFR Part No.
    AK5056
  • Capacity
    Ø15, Ø22mm
  • Weight
    4.4kg
  • Folded Length
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome