0-70-447 Adjustable Pipe Cutter 3-22MM

0-70-447 Adjustable Pipe Cutter 3-22MM

Order Code: ZT2626403SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

Stanley 0-70-447 Adjustable Pipe Cutter 3-22mm
The Stanley 0-70-447 Adjustable Pipe Cutter has an all-metal body and steel guide rollers for a long service life and accuracy. The Cutter will cut metal piping in diameters from 3mm to 22mm.

Features:
Adjustable to cover range of sizes
Durable metal body
Replaceable cutting wheel (not included)
Steel guide rollers for accuracy
Specification:
Part number: 0-70-447
Working diameter: 3mm to 22mm

See full description
Specifications for 0-70-447 Adjustable Pipe Cutter 3-22MM
  • Product Type
    Pipe Cutters
  • Body Material
    Metal