1/8"-1.5/8" Outside Diameter Tube Deburrer

Order Code: ZT1010610X

£6.39 Inc VAT (20%)
£6.998.5% off
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

For burr removal on both internal and external edges. Compact hand held tool with steel blades housed in a robust plastic casing. Suitable for copper, aluminium or brass pipe.

Specifications for 1/8"-1.5/8" Outside Diameter Tube Deburrer
  • Type
    Pipe Deburrer
  • Compatible Pipe Edge
    External
    Internal
  • Maximum Pipe Capacity
    1-3/4mm
  • Special Features
    Internal Deburrer
  • Pipe Capacity
    3 to 40mm
  • Minimum Pipe Capacity
    1/8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome