0
1

1715C & 1722Y Autocut Twin Pack MON17151722

Order Code: ZT1288696P

£39.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Monument Autocut Pipe Cutter has an aluminium body. Its compact size means that it is ideal for work in confined spaces. The cutter cuts in one direction to ensure a perfect cutting edge that helps prevent leaks and uneven joints. It will only cut the exact size of copper pipe specified. Not for use on stainless steel. Made in Britain. The Monument Autocut Twin Pack contains the following 1715C Size 15mm. 1722Y Size 22mm Not for use on stainless steel. Spare wheel to fit is available MON269.

See full description
Specifications for 1715C & 1722Y Autocut Twin Pack MON17151722
  • Type
    Pipe Cutter
  • Capacity
    15/22mm
  • Cutter Type
    Pipe Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome