0
1
2

2645T Ratchet Action Plastic Pipe Cutter 42mm MON2645

Order Code: ZT1463862S

£41.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Monument Plastic Pipe Cutter effective on PVC, polybutylene, MDP, polyethylene, HEP20, plastic overflow pipe, plastic electrical conduit, supertube, mini trunking, rubber hose, pneumatic pipe and electrical sleeving. Simply place the cutter over the pipe to be cut and gently twist while you depress the handles to get a good clean cut. Monument Plastic Pipe Cutter. Maximum Pipe Size 42mm ratchet action.

See full description
Specifications for 2645T Ratchet Action Plastic Pipe Cutter 42mm MON2645
  • Type
    Ratchet Cutter
  • MFR Part No.
    MON2645
  • Pipe Capacity
    42mm
  • Capacity
    42mm
  • Minimum Capacity
    2645mm
  • Cutter Type
    Ratchet Cutter
  • Maximum Capacity
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome