269N Cutting Wheel for 268K, 289X & 240C

Order Code: ZT1025905P

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 +£3.5112%


Description

Made from high quality material, the Autocut® Pipeslice® Copper Spare Wheel is compatible with both the 268 and 289 Monument Tools® pipe slicers, and the MON240C and MON303.

Features and Benefits
• Maximum cutting capacity 28mm
• Made from high quality heat treatment steels

See full description
Specifications for 269N Cutting Wheel for 268K, 289X & 240C
  • Compatible Pipe Edge
    External
  • Compatible Pipe Material
    Copper
  • MFR Part No.
    269N
  • Maximum Pipe Thickness
    28mm
  • Type
    Pipe Cutter Accessories
  • Blade Material
    Steel
  • Number of Cutter Wheels
    1 spare wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome