3-28mm Midget Tubing Cutter

Order Code: ZT1010607X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

For use on copper, brass, aluminium and thin wall conduit. Supplied with spare blade.
Width: 25mm.
Overall length: 95mm.

Specifications for 3-28mm Midget Tubing Cutter
  • Type
    Single Stroke Tube Cutter
  • Minimum Pipe Capacity
    1/8mm
  • Pipe Capacity
    3 to 28mm
  • Overall Length
    95mm
  • Maximum Pipe Capacity
    1-1/8mm
  • Compatible Pipe Material
    Conduit
    Copper
    Aluminium
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome