0
1
2

3-30mm Spring Loaded Automatic Pipe Cutter

Order Code: ZT1010653X

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.045%
10 +£17.0910%


Description

Designed to cut copper, brass, aluminium, plastic and thin wall conduit, this pipe cutter has a 3-30mm capacity and spring loaded mechanism. It also features an internal pipe deburrer.

Specifications for 3-30mm Spring Loaded Automatic Pipe Cutter
  • MFR Part No.
    KAPC030
  • Minimum Pipe Capacity
    1/8mm
  • Pipe Capacity
    3 to 30mm
  • Compatible Pipe Material
    Conduit
    Plastic
    Copper
    Aluminium
    Brass
  • Number of Cutter Wheels
    1
  • Type
    Automatic Pipe Cutter
  • Maximum Pipe Capacity
    1-1/8mm
  • Special Features
    Internal Deburrer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome