400 Tank Cutter for Hand Brace/Drill Stand 125mm (5in) PRI400

Order Code: ZT1737881S

£35.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Priory 400 Tank Cutter, for Hand Brace/Drill Stand, has a straight shank with 3 flats upon it to ensure a positive drive when used in 3 jaw chuck. The 400 is suitable for use in a handheld brace or drill stand, and the cutting blade is manufactured from heat-treated high-speed steel. The tank cutter has a high-speed steel pilot drill and is suitable for use on most tank materials. Specifications Capacity 25 - 125mm (1-5 in). Shank Straight. Cutter H.S.S.

See full description
Specifications for 400 Tank Cutter for Hand Brace/Drill Stand 125mm (5in) PRI400
  • Type
    Cutter
  • Minimum Size
    25mm
  • Tool Type
    Cutter
  • Maximum Size
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome