Quantity | Price | Discount |
---|---|---|
1 - 4 | £49.99 | 0% |
5 - 9 | £47.99 | 4% |
10 + | £45.99 | 8% |
The Ridgid 60668 C Type Copper Tube Cutter, provides fast and straight cuts every time The Ridgid 60668 Copper Tube Cutter allows you to cut 28mm tubing with one cutter thanks to its quick-change feature. This spring-loaded cutter provides constant pressure on pipe providing fast and straight cuts every time. Its unique screwdriver slots in the housing provide the extra leverage for making the cut in extremely tight spaces. Features: Cut 28mm tubing with one cutter with quick-change feature Heavy Duty Construction Enclosed In A Zinc Die Cast Housing Snap-on feature for a quick pipe connection and no size adjustment, saving valuable time RIDGID's X-CEL Wheel Pin for quick wheel replacement. No tools or disassembly of the housing required Spring-loaded cutter wheel provides a constant pressure on pipe providing fast and straight cuts every time Unique screwdriver slots in the housing provide the extra leverage for making the cut in extremely tight spaces Specification: Weight: 0.1kg