90 20 185 Cutter for Flexible & Protective Tubes

Order Code: ZT1415239X

£44.99 Inc VAT (20%)


Description

Plastic pipe cutter for Flexible & Protective Tubes, ideal for cutting thin walled plastic pipes and flexible hoses, also with fabric reinforcement, of plastic and rubber up to 25.0 mm.

Features and Benefits
• Opening spring and locking device
• Blades: special tool steel, oil-hardened, interchangeable

Notes
Not suitable for cutting cables

See full description
Specifications for 90 20 185 Cutter for Flexible & Protective Tubes
  • Maximum Pipe Capacity
    25mm
  • Type
    Heavy Duty Pipe Cutter
  • Special Features
    Replaceable Blade
  • Minimum Pipe Capacity
    25mm
  • Blade Material
    Steel
  • MFR Part No.
    90 20 185
  • Overall Length
    185mm
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome