0
1
2

90 25 25 Pipe Cutter with Multi-Component Grips 210 mm

Order Code: ZT3673564S

£99.99 Inc VAT (20%)


Description

Elevate the pipe-cutting experience with the KNIPEX Pipe Cutter for composite and plastic pipes. Customers benefit from up to 2 times less effort, courtesy of the freely rotating cutting wheel that minimizes friction during operation. This tool ensures optimum cutting results by effortlessly penetrating pipes with minimal deformation

Features and Benefits
• 2 times less effort: the freely rotating cutting wheel allows the pipe to be rotated with minimal friction when cutting
• Optimum cutting results: the rotation allows the cutting wheel to penetrate the pipe effortlessly with minimal deformation
• Wide plastic supports allow perfect right-angled cuts
• Cuts aluminum composite and plastic conduit pipes more easily than conventional shears with a fixed blade
• Also suitable for composite pipes with increased aluminum layer thickness (e.g. Geberit Mepla)
• For cutting composite and plastic pipes up to Ø 26 mm
• With a locking mechanism for safe transport
• With ergonomic multi-component handles
• Offers the option of a spare cutting wheel (Art. No. 90 25 25 E01), ensuring long-term usability and ease of maintenance
• Special quality chrome vanadium electric steel, oil-hardened

Typical application
• Plumbing and installation works

Notes
• Does not contain SVHC

See full description
Specifications for 90 25 25 Pipe Cutter with Multi-Component Grips 210 mm
  • Overall Length
    210mm
  • Minimum Pipe Capacity
    26mm
  • Maximum Pipe Thickness
    26mm
  • Special Features
    Safety Lock
  • Compatible Pipe Material
    Aluminium
  • Body Material
    Plastic
  • MFR Part No.
    90 25 25
  • Type
    Rotary Pipe Cutter
  • Blade Material
    Chrome vanadium electric steel
  • Number of Rollers
    1
  • Number of Cutter Wheels
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome