90 25 25 Pipe Cutter

Order Code: ZT4796531S

£109.99 Inc VAT (20%)


Description

The Knipex 90 25 25 Pipe Cutter cuts aluminium composite and plastic conduit pipes more easily than conventional shears with a fixed blade. Also suitable for composite pipes with increased aluminium layer thickness (e.g. Geberit Mepla) Wide plastic supports allow perfect right-angled cuts. Up to 60% less effort required when cutting. The freely rotating cutting wheel allows the pipe to be rotated with minimal friction when cutting.Optimum cutting results. The rotation allows the cutting wheel to penetrate the pipe effortlessly with minimal deformation. Fitted with ergonomic, multi-component handles for added comfort. There is also a locking mechanism for safe transport. Specifications: Cutting Capacity: Plastic Composite Pipes: 26mm.

See full description
Specifications for 90 25 25 Pipe Cutter
  • Maximum Capacity
    26mm
  • Cutter Type
    Pipe Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome