90 31 02 Bk Knipex Tubix Pipe Cutters

Order Code: ZT1592074S

£63.99 Inc VAT (20%)


Description

Built for comfortable use, these one-handed adjustment cutters with a steel blade are the perfect solution for cutting various size pipes or tubes. The QuickLock system ensures independent holding and clamping.

Features and Benefits
• High-quality needle bearings
• Easy locking mechanism
• Cutting wheel easily changed with replacement wheel in handle
• Quick adjustment for varying pipe sizes
• Quality components ensure comfort
• Removable Deburrer

Typical Applications
• Cutting pipes from 6 - 35mm in diameter
• Maximum pipe thickness 2mm
• For use on Brass, copper and stainless steel

See full description
Specifications for 90 31 02 Bk Knipex Tubix Pipe Cutters
  • Maximum Pipe Capacity
    35mm
  • Blade Material
    Steel
  • Compatible Pipe Material
    Copper
    Brass
    Stainless Steel
  • MFR Part No.
    90 31 02 SB
  • Type
    Adjustable Pipe Cutter
  • Maximum Pipe Thickness
    2mm
  • Minimum Pipe Capacity
    6mm
  • Special Features
    Removable Deburrer
  • Overall Length
    180mm
  • Number of Cutter Wheels
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome