902210BK Bix Cutter for Plastic Pipes and Sealing Sleeves 20-50MM

Order Code: ZT2603156S

£30.99 Inc VAT (20%)


Description

Knipex 90 22 10 BK BiX Cutter for Plastic Pipes and Sealing Sleeves from Ø 20 to 50mm The Knipex BiX (carded) is a clever Pipe Cutter, it cuts pipes without shavings and fits comfortably in the hand. It can also cut high-temperature plastic drainpipes and electrical conduits in next to no time. Suited to cutting sealing sleeves during final assembly – close to the wall, standard-compliant. Features: Cuts unreinforced plastic pipes from Ø 20 to 50 mm with a wall thickness of up to 2.4 mm Cuts pipes quickly, cleanly and without shavings Cuts sealing sleeves approx. 2-3 mm from the wall Rotatable knife block for cutting plastic pipes (blade in the middle) and sealing sleeves (blade outside) With locking mechanism for safe transport Two spare blades integrated in the tool Tool made of stable, reinforced plastic, die-cast zinc blade unit Blades made of special surgical stainless steel – Made in Solingen Specification: Part number: 902210BK Dimensions: 50mm x 70mm Cutting capacity: 20 - 50mm

See full description
Specifications for 902210BK Bix Cutter for Plastic Pipes and Sealing Sleeves 20-50MM
  • Product Type
    Bix Cutter
  • Handle Material
    Plastic
  • Material
    Die-cast Zinc
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome