9914300 High Leverage Concreters Nippers 300mm

Order Code: ZT2603814S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£41.847%


Description

Knipex 99 14 300 High Leverage Concreters Nippers 300mm The Knipex 9914300 concreters nippers offer high leverage transmission for the most demanding applications. They require 25% less effort compared to conventional concreters' nippers of the same size and are zinc plated for excellent corrosion resistance and long life. They are typically suited to cutting different types of wire and do so with ease. Sold loose. Features: 25% less effort required compared to conventional concreters’ nippers of the same size Extra-slim form for tying deep mounted steel rods To lace concrete reinforcing steel with binding wire from a roll The wire is twisted and cut in a single pass High-leverage joint, minimising strain, even when thick binding wires are used The high damping of the cutting stroke on cutting through the binding wire reduces the strain on tendons and muscles Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC High-grade special tool steel, forged, multi stage oil-hardened Specification: Length: 300mm

See full description
Specifications for 9914300 High Leverage Concreters Nippers 300mm
  • Product Type
    Concreters Nippers
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome