Automatic Plastic Pipe Cutter for 0 - 42 mm Length 230 mm

Order Code: ZT4130325S

£113.99 Inc VAT (20%)


Description

Automatic plastic pipe cutter, for Ø 0 - 42 mm, length 230 mm. Supplied = assembled. For diameter = 0 - 42 mm. Height = 105 mm. Length = 230 mm. Product type = scissors. For PE, PP and PVDF pipes. Stainless steel blade. Die cast body.

Specifications for Automatic Plastic Pipe Cutter for 0 - 42 mm Length 230 mm
  • Compatible Pipe Material
    PE
  • Body Material
    Die Cast
  • Blade Material
    Stainless Steel
  • Product Type
    Plastic Pipe Cutter
  • Length
    230mm
  • Diameter Range
    0 - 42mm
  • Height
    105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome