Automatic Ratchet Pipe Cutter for Plastic Pipes 6 - 64 mm Length 225 mm

Order Code: ZT4130330S

£149.99 Inc VAT (20%)


Description

Automatic ratchet pipe cutter, for plastic pipes Ø 6 - 64 mm, length 225 mm. Supplied = assembled. Model = telescopic. For diameter = 6 - 64 mm. Handle = rotary handle with spare wheel. Height = 90 mm. Length = 225 mm. Product type = pipe cutters. For PE, PP and PVDF pipes. With fold out deburrer on the inside. Including spare cutting wheel under the cover cap on rotary handle. Quick adjustment with automatic spring return. Steel cutting wheel can be retrofitted. 4 support rollers. With recess. With large rotary handle. Metal housing. Special tool steel.

See full description
Specifications for Automatic Ratchet Pipe Cutter for Plastic Pipes 6 - 64 mm Length 225 mm
  • Compatible Pipe Material
    PE
  • Length
    225mm
  • Product Type
    Pipe Cutters
  • Material
    Special Tool Steel
  • Diameter Range
    6 - 64mm
  • Height
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome