0
1

C0230 PVC Pipe Cutter

Order Code: ZT3521284S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

DURABLE: This PVC pipe cutter has a tough, die cast aluminium body with a hardened steel blade. VERSATILE: With a 10mm - 42mm diameter cutting capacity, it is suitable for cutting reinforced PE-X barrier pipes to BS7291-3 and other thick-walled plastic pipes only (not overflow pipe) .

Specifications for C0230 PVC Pipe Cutter
  • Product Type
    PVC Pipe Cutter
  • Material
    Hardened steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome