C15/22 C-Style Copper Cutter 15 22mm

Order Code: ZT1290413P

£42.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The RIDGID C15/22 C-Style 15 amp; 22mm Copper Cutter is one cutter with a quick-change feature. With a snap-on feature for a quick pipe connection and no size adjustment, saving valuable time. The spring-loaded cutter wheel provides constant pressure on the pipe for fast, straight cuts every time. RIDGIDrsquo;s X-CELreg; Wheel Pin provides quick wheel replacement. No tools or disassembly of the housing required. It has a heavy-duty construction, enclosed in a zinc die-cast housing for increased durability. The body features unique screwdriver slots that provide extra leverage when making cuts in tight spaces.

See full description
Specifications for C15/22 C-Style Copper Cutter 15 22mm
  • Type
    Pipe Cutter
  • Pipe Capacity
    15 & 22mm
  • Capacity
    15 & 22mm
  • Cutter Type
    Pipe Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome