0
1

Capillary Tube Cutter

Order Code: ZT2748495S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

These Capillary Tube Cutters from Kennedy® are designed to cut annealed capillary tubing cleanly and easily without flattening or constricting the tubing.

Features and Benefits
• Easy grip handle
• Hardened steel jaws for a strong, durable product
• Won't flatten or constrict the tubing

Typical Applications
• Ideal for cutting aluminium, brass, copper, stainless steel and steel tubing

See full description
Specifications for Capillary Tube Cutter
  • Type
    Single Stroke Tube Cutter
  • Maximum Pipe Thickness
    3-32mm
  • Compatible Pipe Material
    Aluminium
    Steel
    Stainless Steel
    Copper
    Brass
  • Overall Length
    130mm
  • Body Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome