Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Cutters & Roller Stands
Cutter PVC Pipe/conduit Cuts Up to 28mm Dia
By Carl Kammerling
Order Code:
ZT4984802S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-cutters-and-roller-stands/cutter-pvc-pipe-conduit-cuts-up-to-28mm-dia/p/ZT4984802S
Add to quotation
View all Pipe Cutters & Roller Stands
Description
Carl Kammerling CUTTER PVC PIPE/CONDUIT CUTS UP TO 28MM DIA Plumbing 430001
Specifications
Specifications for Cutter PVC Pipe/conduit Cuts Up to 28mm Dia
Length
195mm
Tube Diameter
28 - 28mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome