Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Cutters & Roller Stands
Cutter Ratchet PVC Trunking Adaptors Cuts Up to 32mm Dia
By Carl Kammerling
Order Code:
ZT4984699S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-cutters-and-roller-stands/cutter-ratchet-pvc-trunking-adaptors-cuts-up-to-32mm-dia/p/ZT4984699S
Add to quotation
View all Pipe Cutters & Roller Stands
Description
Carl Kammerling CUTTER RATCHET PVC TRUNKING ADAPTORS CUTS UP TO 32MM DIA Plumbing 430003
Specifications
Specifications for Cutter Ratchet PVC Trunking Adaptors Cuts Up to 32mm Dia
Length
220mm
Tube Diameter
32 - 32mm