Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Cutters & Roller Stands
Cutting Wheel for Copper 30 X 10 mm (For Tube Cutter 60359) 60265
By EGA Master
Order Code:
ZT3281284S
£16.99
each
Inc VAT (20%)
£118.93 minimum order value
Quantity
Price
Discount
1 - 9
£16.99
0%
10 - 19
£16.31
4%
20 +
£15.63
8%
7
Add to basket
Minimum order quantity: 7.
Get it in
4-8
working days
Available
GBP
118.93
https://www.zoro.co.uk/shop/tools-and-machining/pipe-cutters-and-roller-stands/cutting-wheel-for-copper-30-x-10-mm-for-tube-cutter-60359-60265/p/ZT3281284S
Add to quotation
View all Pipe Cutters & Roller Stands
Description
CUTTING WHEEL FOR COPPER 30 X 10 MM (FOR TUBE CUTTER 60359)
Tags:
#BulkDiscount
Specifications
Specifications for Cutting Wheel for Copper 30 X 10 mm (For Tube Cutter 60359) 60265
Product Type
Cutting Wheel
Material
Copper
Size
30 x 10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome