Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Cutters & Roller Stands
Cutting Wheel for Plastic for Automatic Tube Cutter 50 mm 63722
By EGA Master
Order Code:
ZT3280730S
£11.99
each
Inc VAT (20%)
£275.77 minimum order value
Add to basket
Minimum order quantity: 23.
Get it in
4-8
working days
Available
GBP
275.77
https://www.zoro.co.uk/shop/tools-and-machining/pipe-cutters-and-roller-stands/cutting-wheel-for-plastic-for-automatic-tube-cutter-50-mm-63722/p/ZT3280730S
Add to quotation
View all Pipe Cutters & Roller Stands
Description
CUTTING WHEEL FOR PLASTIC FOR AUTOMATIC TUBE CUTTER 50 MM
Specifications
Specifications for Cutting Wheel for Plastic for Automatic Tube Cutter 50 mm 63722
Product Type
Cutting Wheel
Material
Plastic
Diameter
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome