Dough Cutter Contacto 5 Wheel

Dough Cutter Contacto 5 Wheel

Order Code: ZT5534089SCopy

£79.99 Inc VAT (20%)


Description

Achieve evenly cut strips of dough with minimal effort thanks to the 5 wheel dough cutter from Vogue. Made from stainless steel, the cutter is highly durable as well as hygienic and easy to use. The cutter is also expandable up to 490mm, so it is adaptable to your pastry needs. At 420 grams, this expandable dough cutter is solid but not too heavy to move around.

Product features:
Dimensions: 55
Material: Stainless Steel
Weight: 420g
Expandable up to 490mm
Wheel size: 55mm
420g weight
57mm wide when collapsed

See full description
Specifications for Dough Cutter Contacto 5 Wheel
  • Product Type
    Dough Cutter
  • Weight
    420g
  • Material
    Stainless Steel