DT20560 Impact Rated PVC Pipe Cutter

Order Code: ZT3145223S

£140.99 Inc VAT (20%)


Description

DEWALT DT20560 Impact Rated PVC Pipe Cutter comes with a 1/4in Hex shank so it fits easily to your Impact Driver. The 360° rotating head offers complete flexibility, regardless of which angle your material is.

This attachment uses the power and torque from the impact wrench to easily cut through PVC, PEX and Plastic Conduit pipes. With 100x less effort and 6x faster than using a hand pipe cutting tool.

Specification:

Max. Cutting Capacity: 50mm.

Technical Specs
Max. Cutting Capacity: 50mm

See full description
Specifications for DT20560 Impact Rated PVC Pipe Cutter
  • Attachment Type
    Pipe Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome