Heavy-Duty Constant Swing 150LS Tube Cutter 35mm Capacity 66742

Order Code: ZT2593421S

£69.99 Inc VAT (20%)


Description

The RIDGID Constant Swing Tube Cutter features an enclosed feed screw to eliminate clogging and jamming, grooved rollers for close-to-flare cuts, and a fold-away reamer. It has an X-CEL Knob that cuts tubing more quickly and easily with the larger, more ergonomic design. Whilst the X-CEL Wheel Pin helps to change your cutter wheel quickly using the new ball detent design, with no tool needed and no lost clips. It is made from high-strength zinc alloy and there is a spare cutter wheel included in the knob. It cuts copper, brass, and aluminium tubing and thin-wall conduit. RID66742 is fitted with a heavy-duty cutting wheel. RIDGID 66742 Heavy-Duty Constant Swing 150LS Tube Cutter. Std. Wheel: E-4546. Capacity: 6-35mm (1/4 - 1.3/8in). Weight: 0.47kg.

See full description
Specifications for Heavy-Duty Constant Swing 150LS Tube Cutter 35mm Capacity 66742
  • Minimum Capacity
    6mm
  • Cutter Type
    Brass/Thin Wall Conduit
  • Maximum Capacity
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome