Hose Cutter 3-32mm - SC129

Order Code: ZT3108791S

£15.99 Inc VAT (20%)


Description

Composite body with comfort grip handles. Heat-treated stainless-steel cutting blade. Ø3-32mm Jaw Capacity. Includes safety lock function. Overall length: 200mm.
• SEALEY PREMIER - One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• SUITABLE FOR USE ON RUBBER PIPES AND HOSES – Including heater and coolant hoses.
• STAINLESS STEEL CUTTING BLADE – For durability.
• INCLUDES SAFETY LOCK – To enclose blade when not in use.
• SPRING LOADED HANDLE – With composite body.
• COMFORT GRIP HANDLES – For added support and ease of use.

See full description
Specifications for Hose Cutter 3-32mm - SC129
  • Weight
    0.14kg
  • MFR Part No.
    SC129
  • Capacity
    32mm
  • Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome