KNIPEX BiX Clever Pipe Cutter 72mm KPX902210BK
0
1
2
3
4
5
6
7
8

KNIPEX BiX Clever Pipe Cutter 72mm KPX902210BK

Order Code: ZT2594551SCopy

£32.99 Inc VAT (20%)


Description

The KNIPEX BiX Clever Pipe Cutter cuts pipes quickly, cleanly, and without shavings. It fits comfortably in the hand with a locking mechanism for safe transport. This Knipex product cuts high-temperature plastic drain pipes, and electrical conduits in next to no time. The cutter can be used to cut sealing sleeves during final assembly, close to the wall, and is standard-compliant. Fitted with a rotatable knife block for cutting plastic pipes, the blade is in the middle, and sealing sleeves with the blade on the outside. Two spare blades are integrated in the tool. Specification Capacity HT & Plastic Pipes & Oslash 20-50mm, Sealing Sleeves & Oslash 20-50mm.

See full description
Specifications for KNIPEX BiX Clever Pipe Cutter 72mm KPX902210BK
  • Type
    Pipe Cutter
  • Capacity
    50mm
  • Cutter Type
    Pipe Cutter