Mini Pipe Cutter 3 - 16MM

Order Code: ZT2493208S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.706%
10 +£7.2112%


Description

This mini pipe cutter can be used to neatly and easily cut pipes from 3mm to 16mm diameter. It can be used in confined areas due to its compact size making it ideal for on-vehicle brake pipe servicing and maintenance jobs.

Features and Benefits
• Compact mini pipe cutter ideal for confined spaces
• Tool size: 47 x 33mm
• For cutting smaller diameter pipe: 3 - 16mm
• Simple to use, with knurled blade adjustment knob and hardened steel blade for a clean cut
• Ideal for brake pipe maintenance
• Cuts copper, cupro-nickel, brass, aluminium and plastic tube
• Robust steel body with durable powder coated finish

See full description
Specifications for Mini Pipe Cutter 3 - 16MM
  • MFR Part No.
    2160
  • Tool Material
    Steel
  • Compatible Pipe Material
    Copper
    Brass
    Aluminium
    Plastic
  • Material
    Steel
  • Product Type
    Mini Pipe Cutter