0
1
2

Mini Tubing Cutter - KEN5885401K

Order Code: ZT1015143S

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

Manufactured from tough hard wearing POM plastic. Spring loaded with a heat-treated steel blade. Suited for a maximum pipe size of 12.7mm (1-2"). Not suitable for cutting metal.

Features and Benefits
• Single stroke tube cutter
• POM plastic body
• Heat treated steel blade

Typical Applications
• DIY
• Plumbing

See full description
Specifications for Mini Tubing Cutter - KEN5885401K
  • Pipe Capacity
    12.7mm
  • Maximum Pipe Capacity
    44228mm
  • Body Material
    Plastic
  • Blade Material
    Steel
  • Type
    Single Stroke Tube Cutter
  • MFR Part No.
    05010012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome