MKX25-12V Compact Hose Cutter

Order Code: ZT1010632X

£2,499.99 Inc VAT (20%)


Description

Compact cutting machine, perfectly suitable for the small workshop. Cuts up to 1 1/4” four spiral wire hose.

MKX25-12V
Power supply: 12V DC.
Max. Capacity: 11/4”.
Motor: 2.0kW.
Blade: 250 x 2.5 x 40mm.
Dimensions (H x W x L): 365 x 567 x 470mm.
Weight: 29kg.

See full description
Specifications for MKX25-12V Compact Hose Cutter
  • Blade Material
    Steel
  • Pipe Capacity
    0.5 to 25mm
  • Number of Cutter Wheels
    1
  • Compatible Pipe Edge
    External
  • Type
    Single Stroke Tube Cutter
  • Compatible Pipe Material
    PTFE
  • Maximum Pipe Capacity
    1mm
  • Body Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome