Model 153 Quick-acting Tubing Cutter 31 - 88mm

Order Code: ZT2602661S

£122.99 Inc VAT (20%)


Description

Ridgid 36597 Quick-Acting Tubing Cutter, designed for cutting plastic or metallic tubing Designed for cutting plastic or metallic tubing. The Model No. 153 Quick Acting Tubing Cutter features a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. Includes an X-CEL Knob and X-CEL Pin for quicker cutting and wheel replacement. The X_CEL Knob cuts tubing more quickly and easily with our larger, more ergonomic design. The X_CEL Wheel Pin changes your cutter wheel quickly using The new ball detent design, no tool needed, no lost clips. Spare cutter wheel included inside knob for maximum uptime. Features: I-Beam construction Quick-Acting Design Hardened wear surfaces X-CEL Knob for quicker cutting X-CEL Pin for quicker wheel replacement Thrust bearing slide assemblies for smooth operation Specification: Model: 153 Weight: 0.9kg Capacity: 31 - 88mm Catalogue Number: 36597 Capacity: 1.1/4 - 3.1/2 Inches

See full description
Specifications for Model 153 Quick-acting Tubing Cutter 31 - 88mm
  • Product Type
    Tubing Cutter
  • Weight
    0.9kg
  • Compatible Pipe Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome