Pipe Stand Roller Head Polyethylene Set

Order Code: ZT5368738S

£99.99 Inc VAT (20%)


Description

Benefits
Unsurpassed Workpiece Support: Provides robust support for a comprehensive range of materials, safeguarding them from marring or damage
Contamination Prevention: The construction effectively guards your workpieces against contamination, ensuring pristine results
Simplified Usability and Installation: The two-piece design and straightforward attachment system streamline setup, saving you valuable time and effort
Multifaceted Applications: Well-suited for an array of pipe cutting and welding tasks, enhancing your overall project efficiency
Long-Lasting Durability: Constructed with high-quality materials to withstand the rigors of demanding environments, guaranteeing extended service life

Cougartron Pipe Stand Roller Head: The Reliable Workhorse for Your Pipe Cutting and Welding Needs

Elevate your pipe cutting and welding operations with the Cougartron Pipe Stand Roller Head, a robust and versatile solution designed to streamline your workflow. This top-of-the-line roller head provides unwavering support for a vast array of materials, encompassing both general-purpose and stainless steel, while safeguarding your workpieces from contamination. Its exceptional weight capacity of 992 lbs empowers you to tackle projects involving pipes.

Features
Uncompromising Strength: With a weight capacity of 992 lbs, this roller head can confidently handle even the most demanding pipe cutting and welding tasks.
Effortless Installation: This user-friendly roller head comes as a two-piece set that swiftly attaches to your existing V head prongs, securing firmly with a locking screw for unwavering stability
Workshop and On-Site Versatility: Flourishes in both controlled workshop environments and dynamic on-site settings, making it an indispensable asset for your welding toolbox
Precise Pipe Cutting: The roller head provides a stable platform, ideal for achieving clean and accurate cuts when using a circular saw

Applications
Pipe cutting: Provides a stable platform for accurate and efficient cuts using a circular saw
Welding: Offers secure support for pipes during welding operations, ensuring quality welds
Fabrication: Aids in various fabrication tasks involving pipes, such as assembly and assembly
Industrial maintenance: Facilitates pipe repair and maintenance activities in industrial settings
Construction projects: Supports pipe installation and modification in construction sites
Workshop use: A valuable tool for pipe handling and processing in workshops and garages
DIY projects: Assists in pipe-related projects for homeowners and hobbyists
Plumbing applications: Supports pipe installation and repair in plumbing systems
HVAC systems: Aids in the installation and maintenance of pipes in heating, ventilation, and air conditioning systems
Oil and gas industry: Used for pipe handling and processing in oil and gas operations
Manufacturing facilities: Supports pipe-related tasks in manufacturing processes

Specifications
Capacity: 450 kg
Pipe Size: 12 - 610 mm (Polyethylene) , 10 - 610 mm (Stainless steel)
Weight: 111kg (Polyethylene) , 1.3kg (Stainless steel)

Invest in Efficiency and Accuracy: Empower Your Pipe Cutting and Welding Projects Today

See full description
Specifications for Pipe Stand Roller Head Polyethylene Set
  • Material
    Polyethylene
  • Product Type
    Pipe Stand Roller Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome