Plastic Conduit Pipe/Hose Cutter 25mm Diameter

Order Code: ZT1286287P

£51.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Knipex 90 20 Series Cutter for cutting thin walled plastic pipes (e.g. aluminium armoured plastic pipes), flexible plastic and rubber hoses up to 25mm diameter. The tool is made of tough fibreglass reinforced plastic for added strength and durability. With a blade made of high-strength special grade steel, that has been oil-hardened and tempered. They have exchangeable blade have opening spring and locking lever for added grip. Not suitable for cutting steel. Cutting Capacity: 25mm.

See full description
Specifications for Plastic Conduit Pipe/Hose Cutter 25mm Diameter
  • Type
    Hose Cutter
  • Pipe Capacity
    25mm
  • Capacity
    25mm
  • Maximum Capacity
    25mm
  • Minimum Capacity
    25mm
  • Cutter Type
    Hose Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome