0
1
2

Plastic Pipe Cutter 3-28mm Capacity FAIPPC328N

Order Code: ZT1460348S

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 +£8.557%


Description

This Faithfull Plastic Pipe Cutter is a handy non-ratcheting plastic pipe cutter, designed for quick and repetitive cutting when installing flexible plastic water pipe up to 28mm. The body of the cutter is manufactured from a hard-wearing Nylon and fitted with a high-performance 53HRC steel blade, to provide an easy clean cut each time. This lightweight tool is ideal for carrying around all day and features a safety lock when stored on tool belt or work trousers. Capacity 3-28mm.

See full description
Specifications for Plastic Pipe Cutter 3-28mm Capacity FAIPPC328N
  • Type
    Pipe Cutter
  • MFR Part No.
    FAIPPC328N
  • Pipe Capacity
    3-28mm
  • Capacity
    28-Marmm
  • Minimum Capacity
    3mm
  • Maximum Capacity
    28mm
  • Cutter Type
    Pipe Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome