0
1

Plastic Pipe Cutter 42mm FAIPPC42

Order Code: ZT1460322S

£15.99 Inc VAT (20%)


Description

The combination of a ratchet cutting action and a lopper style blade makes the Faithfull Pipe Cutter tool highly effective. The blade works against an anvil jaw which holds the pipe securely while pressure is increased. The ratchet mechanism maintains applied pressure so that the handles only need to be opened and closed approximately three times to complete the cut. Suitable for cutting neoprene hose, polythene pipe or fabric-reinforced solid rubber up to 42mm outside diameter at right angles to the tube. Capacity 3-42 mm

See full description
Specifications for Plastic Pipe Cutter 42mm FAIPPC42
  • Type
    Pipe Cutter
  • MFR Part No.
    FAIPPC42
  • Pipe Capacity
    42mm
  • Capacity
    42mm
  • Minimum Capacity
    42mm
  • Cutter Type
    Pipe Cutter
  • Maximum Capacity
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome