Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Cutters & Roller Stands
Plastic Pipe Cutter 42mm Piraina for Kevlar
By EGA Master
Order Code:
ZT1166296P
£99.99
each
Inc VAT (20%)
£199.98 minimum order value
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 17th Jan
In Stock
GBP
199.98
https://www.zoro.co.uk/shop/tools-and-machining/pipe-cutters-and-roller-stands/plastic-pipe-cutter-42mm-piraina-for-kevlar/p/ZT1166296P
Add to quotation
View all Pipe Cutters & Roller Stands
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Plastic Pipe Cutter 42mm Piraina for Kevlar
Product Type
Plastic Pipe Cutter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome