0
1

Plastic Pipe Cutter 6-42mm Capacity Outside Diameter

Order Code: ZT1227696P

£44.99 Inc VAT (20%)


Description

Pistol-type, ratchet action, die-cast aluminium alloy body with heat treated AUS-8 stainless steel blade honed and shaped for smooth cutting action. Ratchet cutting action avoids crushing pipe. Long life blade suitable for cutting extrusions and pipes. Textured grip with rubber inlay gives added comfort and control.

Specifications for Plastic Pipe Cutter 6-42mm Capacity Outside Diameter
  • MFR Part No.
    PC40
  • Pipe Capacity
    Ø6-42mm
  • Weight
    0.75kg
  • Capacity
    Ø6-42mm
  • Consumable Parts
    PC40/B
  • Length
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome