0
1

Plastic Pipe Cutter Pro Capacity 3-42mm FAIPPC42PRO

Order Code: ZT1460317S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.436%


Description

The Faithfull FAIPPC42PRO is a professional cutter for use in demanding environments. Made from heavy-gauge cast aluminium with a heavy-duty ratcheting mechanism. Fitted with a stainless steel blade and safety locking handle. The combination of a ratchet cutting action and a & lsquolopper&rsquo blade makes these tools highly effective. The blade works against an anvil jaw which holds the pipe securely while pressure is increased. The ratchet mechanism maintains applied pressure so that the handles only need to be opened and closed a few times to complete a cut. Capacity 3-42mm

See full description
Specifications for Plastic Pipe Cutter Pro Capacity 3-42mm FAIPPC42PRO
  • Type
    Pipe Cutter
  • MFR Part No.
    FAIPPC42PRO
  • Pipe Capacity
    42mm
  • Capacity
    42mm
  • Cutter Type
    Pipe Cutter
  • Minimum Capacity
    3mm
  • Maximum Capacity
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome