Plastic Tube Cutter 32mm Capacity BAH31132

Order Code: ZT1460181S

£27.99 Inc VAT (20%)


Description

The Bahco Plastic Tube Cutter is made from PA. The body is reinforced with fibreglass and fitted with a comfortable bi-material handle. Suitable for plastic tubes up to 32mm. Specification Cuts PVC, PEX, PP, PB and PE Max. Capacity 32mm

Specifications for Plastic Tube Cutter 32mm Capacity BAH31132
  • Type
    Pipe Cutter
  • MFR Part No.
    BAH31132
  • Pipe Capacity
    32mm
  • Capacity
    32mm
  • Maximum Capacity
    32mm
  • Minimum Capacity
    32mm
  • Cutter Type
    Pipe Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome