Plasticut Pro Plastic Waste Pipe Cutter 32MM-40MM

Order Code: ZT2113741S

£32.99 Inc VAT (20%)


Description

These Plasticut PRO pipe cutters work by cutting pipes using a rotatory action. The products are easy to use and the compact design makes the pipe cutter ideal for use in tight spaces. Available in two specifications, one product can cut pipes between 15 and 22mm, the other 32 to 40mm using the hinged design.

Features and Benefits
• Hinged design accepts two pipe sizes and secures the pipe in place
• Re-engineered blade for burr free cut that can be replaced as needed
• Rotary design ensures no blade deformation for an even cut
• Gnarled body allows for perfect grip of the pipe
• Lightweight and simple to use, simply insert the pipe and rotate once or twice to cut
• Safer than saws or shears; the blade is contained inside the product
• Free spare blade included
• Available in two sizes, one which accepts pipes between 15-22mm and the other 32-40mm

Typical Applications
• DIY
• Plumbing
• Construction

See full description
Specifications for Plasticut Pro Plastic Waste Pipe Cutter 32MM-40MM
  • MFR Part No.
    1000003042
  • Minimum Pipe Capacity
    32mm
  • Type
    Rotary Pipe Cutter
  • Compatible Pipe Material
    PVC
  • Maximum Pipe Capacity
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome