Ratchet Pipe Cutter for Pipe 12.0 - 35.0 mm Length 180 mm

Order Code: ZT4130186S

£89.99 Inc VAT (20%)


Description

Ratchet pipe cutter, for pipe Ø 12.0 - 35.0 mm, length 180 mm. Supplied = assembled. Model = with ratchet function. For diameter = 12 - 35 mm. Height = 70 mm. Length = 180 mm. Product type = pipe cutters. 2 stabilising castors. V²A cutting wheel can be retrofitted. Max. cutting depth 3 mm. Ideally suited for spots where space is tight. Robust ratchet mechanism. With large rotary handle. Plastic housing. Ratchet mechanism made of special steel.

See full description
Specifications for Ratchet Pipe Cutter for Pipe 12.0 - 35.0 mm Length 180 mm
  • Product Type
    Pipe Cutters
  • Pipe Diameter Range
    12.0 - 35.0mm
  • Housing Material
    Plastic
  • Length
    180mm
  • Height
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome