0
1
2
3

Rod Cut Threaded Rod Cutter EDM0659

Order Code: ZT1460674S

£429.99 Inc VAT (20%)


Description

This threaded rod cutter provides a clean, waste, noise and spark-free cut which can be bolted immediately. It can also be used to straighten damaged threaded rods. Integral 545mm adjustable ruler No fire permit is necessary for use in critical areas M7 rod (7mm diameter) 150 thread, to be cut on 10mm diameter slot - for heating, ventilation, air-conditioning and sanitary engineers. Will cut 6, 8 and 10mm rods Up to 6.6 soft steel 60kg/mm Will not cut stainless steel rods

See full description
Specifications for Rod Cut Threaded Rod Cutter EDM0659
  • Type
    Threaded Rod Cutter
  • MFR Part No.
    EDM0659

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome