0
1
2
3
4

Rubber Hose Cutter, 6-35mm

Order Code: ZT1086319S

£5.29 Inc VAT (20%)
£6.2915.5% off
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

This cutter has a spring opening and ergonomic design handle, with a cutting capacity of 6-35mm.

Features and Benefits
• Lightweight moulded polypropylene body with durable stainless steel blade
• Guillotine action ensures a clean cut every time
• Handle retaining hook for compact storage and blade safety

Typical Applications
• Plumbing

Notes
• Not suitable for cutting metal

See full description
Specifications for Rubber Hose Cutter, 6-35mm
  • Compatible Pipe Material
    PE
    PB
    PVC
    Polypropylene
    PEX
    CPVC
    Polyethylene
  • Special Features
    Scissor Style
    Ergonomic Handle Design
  • Minimum Pipe Capacity
    1/4mm
  • Type
    Single Stroke Tube Cutter
  • MFR Part No.
    5380035
  • Body Material
    Aluminuim
  • Pipe Capacity
    6 to 35mm
  • Maximum Pipe Capacity
    1-1/4mm
  • Blade Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome