Telescopic Pipe Cutter for Copper Pipe 3.0 - 42.0 mm Length 180 mm

Order Code: ZT4130116S

£109.99 Inc VAT (20%)


Description

Telescopic pipe cutter, for copper pipe Ø 3.0 - 42.0 mm, length 180 mm. Supplied = assembled. For diameter = 3 - 42 mm. Suitable for (material) = copper. Handle = rotary handle with spare wheel. Height = 50 mm. Length = 180 mm. Product type = pipe cutters. With removable deburrer on the inside. Including spare cutting wheel under the cover cap on rotary handle. Accurate telescopic guide. 4 stabilising castors. With large rotary handle. Metal housing. Special tool steel.

See full description
Specifications for Telescopic Pipe Cutter for Copper Pipe 3.0 - 42.0 mm Length 180 mm
  • Material
    Copper
  • Length
    180mm
  • Product Type
    Pipe Cutter
  • Housing Material
    Metal
  • Diameter Range
    3.0 - 42.0mm
  • Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome