Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Cutters & Roller Stands
Telescopic Tube Cutter 70 mm (Cu) 60359
By EGA Master
Order Code:
ZT3281394S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-cutters-and-roller-stands/telescopic-tube-cutter-70-mm-cu-60359/p/ZT3281394S
Add to quotation
View all Pipe Cutters & Roller Stands
Description
TELESCOPIC TUBE CUTTER 70 MM (Cu)
Specifications
Specifications for Telescopic Tube Cutter 70 mm (Cu) 60359
Product Type
Telescopic Tube Cutter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome