0
1
2
3

Tube Cutter 3 - 28MM - LSR5035318T

Order Code: ZT2633048S

£13.99 Inc VAT (20%)


Description

For a quick and easy pipe cutting and deburring in one tool, this tube cutter can be adjusted to suit a wide range of pipe diameters from 3mm to 28mm (including brake pipes and copper tubing).

Features and Benefits
• 2-in-1 tube cutter & reamer for cutting & deburring pipes quickly & easily
• Tool size 95 x 55mm
• Heavy duty, large diameter pipe cutter; cuts pipe diameters: 3 - 28mm
• Cuts copper, cupro-nickel, brass, aluminium and plastic tube
• Robust steel body with durable powder coated finish
• Comes with a spare blade supplied in the handle

Typical Applications
• Brake maintenance & plumbing

See full description
Specifications for Tube Cutter 3 - 28MM - LSR5035318T
  • MFR Part No.
    5318
  • Product Type
    Pipe Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome